Shop All Stereo & Optical Audio Cables
Panduit
FOUR POSITION, SINGLE GANG, ACCEPTS FOUR NETKEY MODULES
Mfr # NKF4S
Zoro # G1275943
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Depth 0.5"
- Height 4.5"
- Width 2.8"
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKF4S
- Zoro # G1275943
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Depth | 0.5" |
Height | 4.5" |
Width | 2.8" |
Details
Color | Stainless Steel |
Product Type | Faceplate |
Number of Gangs | 1-gang |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- MONOPRICE Speaker Wire-12Awg Cl2 2-Conductor_50 (2816)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MANHATTAN Manhattan Passive Dp To Hdmi Adapter (151634)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- Panduit Stereo & Optical Audio Cables