Shop All Ferrules
Panduit
Fork Trm, Narrowvyl, 22, 16Awg, #6Std, PK1000
Mfr # PV18-6FN-MY
Zoro # G0415534
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Overall Length 0.85 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Narrow Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.85 in |
Width | 0.2" |
Length | 0.9" |
Width (In.) | 0.24 in |
Diameter | 0.2" |
Details
Item | Fork Trm,Narrowvyl,22,16Awg,#6Std,PK1000 |
Wire Range | 22 to 16 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Narrow Fork; Brazed Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Finish | Tin-Plated |
Color | Red |
Product Name | Terminal Connector |
Product Color | Red |
Product Material | Vinyl, Copper |
Insulation Material | Vinyl |
Connector Details | 1 x Fork Terminal |
Connector Plating | Tin |
Product Type | Terminal Connector |
Barrel Type | Funnel |
Product Class | Fork Terminals |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Trm,Narrowvyl,22,16Awg,#6Std,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- GE Thermal Unit, 14.80A (CR123H171B)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- Panduit Wire Connectors & Disconnects