Shop All Ferrules
Panduit
Fork Trm, Lkg, Vyl, 22, 18Awg, #10Stud, PK1000
Mfr # PV18-10LF-MY
Zoro # G0420312
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.97 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.97 in |
Length | 1" |
Width | 0.3" |
Width (In.) | 0.33 in |
Details
Item | Fork Trm,Lkg,Vyl,22,18Awg,#10Stud,PK1000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Locking Fork; Brazed Seam |
Material | Copper |
Color | Red |
Finish | Tin-Plated |
Product Material | Copper |
Product Color | Red |
Connector Details | 1 x Fork Terminal |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Insulation Material | Vinyl |
Connector Plating | Tin |
Barrel Type | Funnel |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Fork Trm,Lkg,Vyl,22,18Awg,#10Stud,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- Panduit Ferrules