Shop All Ferrules
Panduit
Fork Trm, Lkg, Vyl, 16, 14Awg, #10Stud, PK3000
Mfr # PV14-10LFB-3K
Zoro # G0419159
product price: $695.99
/pk 3000, $0.23/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.92 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.92 in |
Length | 0.9" |
Width | 0.3" |
Width (In.) | 0.33 in |
Details
Item | Fork Trm,Lkg,Vyl,16,14Awg,#10Stud,PK3000 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Color | Blue |
Material | Copper |
Product Name | Terminal Connector |
Product Color | Blue |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Connector Plating | Tin |
Insulation Material | Vinyl, Plastic |
Product Type | Terminal Connector |
Barrel Type | Funnel |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Trm,Lkg,Vyl,16,14Awg,#10Stud,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFT601003CS)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- SANITUBE Female Short Weld I-Line Ferrule-316L, 6 (15WI6-600)
- Panduit Wire Connectors & Disconnects