Shop All Ferrules
Panduit
Fork Trm, Lkg, Vyl, 12, 10Awg, #10Stud, PK2000
Mfr # PV10-10LFB-2K
Zoro # G0420294
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Vinyl
- Overall Length 1.04 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.04 in |
Length | 1" |
Width | 0.3" |
Width (In.) | 0.34 in |
Outside Diameter Inches | 0.23 in |
Details
Item | Fork Trm,Lkg,Vyl,12,10Awg,#10Stud,PK2000 |
Wire Range | 10 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Material | Copper |
Color | Yellow |
Product Material | Copper |
Insulation Material | Plastic, Vinyl |
Product Name | Terminal Connector |
Connector Details | 1 x Fork Terminal |
Product Color | Yellow |
Product Type | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Funnel |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Trm,Lkg,Vyl,12,10Awg,#10Stud,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- Panduit Ferrules