Shop All Wire Terminals
Panduit
Fork Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK
Mfr # PV22-6F-MYY
Zoro # G104858740
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range #22- #26 AWG
- Stud Size #6
- Connection Material Copper
- Seam Brazed
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV22-6F-MYY
- Zoro # G104858740
- UPC # 61305675801
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.76 in |
Overall Width | 0.25 |
Width | 0.25 in |
Details
Wire Range | #22- #26 AWG |
Connection Material | Copper |
Item | Ring Terminal |
Seam | Brazed |
Terminal Type | Ring Tongue |
Finish | Tinned |
For Use With | CT-100, CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525) |
Insulation Dia | 0.11 in |
Product Class | Wire Termination |
Description
Fork Terminal, vinyl insulated, funnel entry, 26- 22 AWG, #6 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- LEVITON Locking Connector (2363)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- Panduit Wire Terminals