Shop All Wire Terminals
Panduit
Fork Terminal, expanded vinyl insulation
Mfr # PV14-6FX-M
Zoro # G2753959
product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-6FX-M
- Zoro # G2753959
- UPC # 7498380425
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.89 in |
Tongue Width - Wire Connector | 0.28 in |
Length | 0.9" |
Width | 0.3" |
Diameter | 0.2" |
Description
Fork Terminal, expanded vinyl insulation, 16 - 14 AWG, #6 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- Panduit Wire Terminals