Shop All Ferrules
Panduit
Fork Term, Vyl, Insul, 22, PK25
Mfr # EV18-10FB-Q
Zoro # G0428301
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.93 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.93 in |
Width | 0.35 in |
Width (In.) | 0.35 in |
Details
Item | Fork Term,Vyl,Insul,22,PK25 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Finish | Tin-Plated |
Material | Copper |
Color | Red |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Funnel |
Description
Fork Term,Vyl,Insul,22,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- GROTE Electromagnetic Flasher (44810)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C10C)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- Panduit Wire Connectors & Disconnects