Shop All Ferrules
Panduit
Fork Term, Vyl, Insul, 16, PK50
Mfr # EV14-8FB-L
Zoro # G0412822
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.9 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.9 in |
Width | 0.31 in |
Width (In.) | 0.31 in |
Details
Item | Fork Term,Vyl,Insul,16,PK50 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Finish | Tin-Plated |
Color | Blue |
Material | Copper |
Barrel Type | Funnel |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Fork Term,Vyl,Insul,16,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- ALARM CONTROLS Push to Exit Button, Push to Exit (PS5-111)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 700A, 500V AC, Non-Indicating (L50QS700.X)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- Panduit Ferrules