Shop All Ferrules
Panduit
Fork Term, Vyl, Insul, 16, PK50
Mfr # EV14-6FB-L
Zoro # G0428292
product price: $11.65
/pk 50, $0.23/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.84 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Standard Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.84 in |
Width | 0.28 in |
Width (In.) | 0.28 in |
Details
Item | Fork Term,Vyl,Insul,16,PK50 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Finish | Tin-Plated |
Color | Blue |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Funnel |
Product Class | Wire Termination |
Description
Fork Term,Vyl,Insul,16,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- LEDEX Solenoid (B4HD-1-M-36)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797V12)
- Panduit Ferrules