Shop All Ferrules
Panduit
Fork Term, Vyl, Insul, 16, PK50
Mfr # EV14-10FB-L
Zoro # G0428064
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.92 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.92 in |
Width | 0.34 in |
Width (In.) | 0.34 in |
Details
Item | Fork Term,Vyl,Insul,16,PK50 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Finish | Tin-Plated |
Material | Copper |
Color | Blue |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Funnel |
Description
Fork Term,Vyl,Insul,16,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS20)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- Panduit Ferrules