Shop All Ferrules
Panduit
Fork Term, Vyl, Insul, 12, PK25
Mfr # EV10-10FB-Q
Zoro # G0427951
product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Vinyl
- Overall Length 1.04 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Standard Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.04 in |
Width (In.) | 0.37 in |
Width | 0.37 in |
Details
Item | Fork Term,Vyl,Insul,12,PK25 |
Wire Range | 10 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31213 |
Finish | Tin-Plated |
Color | Yellow |
Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Funnel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- Panduit Wire Connectors & Disconnects