Shop All Ferrules
Panduit
Fork Term, Vyl, 22, 18 Awg, #10 Stud, PK3000
Mfr # PV18-10FB-3K
Zoro # G0419140
product price: $719.99
/pk 3000, $0.24/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.86 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.86 in |
Width | 0.4" |
Length | 0.9" |
Width (In.) | 0.35 in |
Diameter | 0.2" |
Details
Item | Fork Term,Vyl,22,18 Awg,#10 Stud,PK3000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Finish | Tin-Plated |
Material | Copper |
Color | Red |
Product Material | Vinyl, Copper |
Connector Plating | Tin |
Product Color | Red |
Product Type | Terminal Connector |
Insulation Material | Vinyl |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Funnel |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Terminal, vinyl insulated, funnel entry, plastic insulation crimp, 22 - 18 AWG wire range, #10 stud size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- Panduit Ferrules