Shop All Ferrules
Panduit
Fork Term, Vyl, 16, 14 Awg, #10 Stud, PK3000
Mfr # PV14-10FB-3K
Zoro # G0419034
product price: $642.99
/pk 3000, $0.21/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.86 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.86 in |
Width | 0.3" |
Length | 0.9" |
Width (In.) | 0.34 in |
Diameter | 0.2" |
Details
Item | Fork Term,Vyl,16,14 Awg,#10 Stud,PK3000 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Color | Blue |
Material | Copper |
Finish | Tin-Plated |
Product Name | Terminal Connector |
Connector Details | 2 x Fork Terminal |
Product Color | Blue |
Insulation Material | Vinyl |
Product Type | Terminal Connector |
Product Material | Copper, Vinyl |
Connector Plating | Tin |
Barrel Type | Funnel |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Terminal, vinyl insulated, funnel entry, plastic insulation crimp, 16 - 14 AWG wire range, #10 stud size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- Panduit Wire Connectors & Disconnects