Shop All Ferrules
Panduit
Fork Term, Vyl, 1.5, 2.5mm sq., M3Stud, PK100
Mfr # PMV2-3FB-C
Zoro # G0426253
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.84 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Standard Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.84 in |
Length | 0.8" |
Width | 0.2" |
Width (In.) | 0.23 in |
Diameter | 0.2" |
Details
Item | Fork Term,Vyl,1.5,2.5mm sq.,M3Stud,PK100 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Material | Copper |
Finish | Tin-Plated |
Color | Blue |
Product Name | Terminal Connector |
Insulation Material | Vinyl |
Product Material | Vinyl, Copper |
Connector Details | 1 x Fork Terminal |
Product Color | Blue |
Connector Plating | Tin |
Product Type | Terminal Connector |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Funnel |
Product Class | Wire Termination |
Description
Fork Terminal, butted seam, 1.5 - 2.5mm2 wire range, M3 stud size, vinyl barrel insulated, funnel entry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Buffer Module, 24...28.8 V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 40 A (ABL8BUF24400)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- STENNER PUMP Stenner Pump MCAK200 MCAK200 0.25 in. Ferrule - Pack of 24 (MCAK200)
- Panduit Wire Connectors & Disconnects