Shop All Wire Terminals
Panduit
Fork Term, Narr, Vyl, Insul, 16, PK25
Mfr # EV14-8FNB-Q
Zoro # G0428274
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size M4
- Insulation Color Blue
- Standards UL Listed 20U0, E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV14-8FNB-Q
- Zoro # G0428274
- UPC # 61305634226
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Overall Length | 0.83 in |
Width | 0.28 in |
Tongue Width - Wire Connector | 0.28 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Fork Term,Narr,Vyl,Insul,16,PK25 |
Standards | UL Listed 20U0, E52164 |
Connection Material | Copper |
Features | Funnel Entry |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Terminal Type | Narrow Fork |
Seam | Butted |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Blue |
Description
Fork Term,Narr,Vyl,Insul,16,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- Panduit Wire Connectors & Disconnects