Shop All Wire Terminals
Panduit
Fork Term, Narr, Vyl, Insul, 12, PK25
Mfr # EV10-8FNB-Q
Zoro # G0428021
product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV10-8FNB-Q
- Zoro # G0428021
- UPC # 61305634223
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1 in |
Width | 0.33 in |
Tongue Width - Wire Connector | 0.33 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Fork Term,Narr,Vyl,Insul,12,PK25 |
Connection Material | Copper |
Seam | Butted |
Standards | UL Listed 587H E52164; CSA Certified LR31223 |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Features | Funnel Entry |
Terminal Type | Narrow Fork |
Finish | Tin-Plated |
Insulation Dia | 0.24 in |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Yellow |
Description
Fork Term,Narr,Vyl,Insul,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Cable Ferrules 25PK (54892)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT Fork Term, Narr, Vyl, Insul, 16, PK25 (EV14-8FNB-Q)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- Panduit Wire Terminals