Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, Insulated, PK50
Mfr # EV14-6LFB-L
Zoro # G0428091
product price: $11.65
/pk 50, $0.23/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.9 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.9 in |
Width | 0.25 in |
Width (In.) | 1/4 in |
Details
Item | Fork Term,Lkg,Vyl,Insulated,PK50 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Material | Copper |
Color | Blue |
Finish | Tin-Plated |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Beveled |
Description
Fork Term,Lkg,Vyl,Insulated,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- Panduit Ferrules