Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, Insulated, PK50
Mfr # EV14-10LFB-L
Zoro # G0420610
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Overall Length 0.97 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.97 in |
Width | 0.33 in |
Width (In.) | 0.33 in |
Details
Item | Fork Term,Lkg,Vyl,Insulated,PK50 |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Material | Copper |
Color | Blue |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Beveled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- Panduit Ferrules