Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, Insulated, PK25
Mfr # EV10-10LFB-Q
Zoro # G0427985
product price: $6.75
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Vinyl
- Overall Length 1.04 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.04 in |
Width (In.) | 0.34 in |
Width | 0.34 in |
Details
Item | Fork Term,Lkg,Vyl,Insulated,PK25 |
Wire Range | 10 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31215 |
Finish | Tin-Plated |
Material | Copper |
Color | Yellow |
Barrel Type | Beveled |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Term,Lkg,Vyl,Insulated,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (XTCE080F00A)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- Panduit Ferrules