Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, Insul, 22, PK50
Mfr # EV18-10LFB-L
Zoro # G0428362
product price: $9.89
/pk 50, $0.20/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.97 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.97 in |
Width | 0.33 in |
Width (In.) | 0.33 in |
Details
Item | Fork Term,Lkg,Vyl,Insul,22,PK50 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Color | Red |
Finish | Tin-Plated |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Beveled |
Description
Fork Term,Lkg,Vyl,Insul,22,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- HUBBELL 20A Locking Connector 3P 4W 250VAC BK/WT (HBL7413GCB)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- GROTE Switch, 6 Screw, Mom On/Off/Mom On, 20A (82-2110)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- Panduit Wire Connectors & Disconnects