Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK3000
Mfr # PV18-6LFB-3K
Zoro # G0416015
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.8 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.8 in |
Width | 0.3" |
Length | 0.8" |
Width (In.) | 0.27 in |
Details
Item | Fork Term,Lkg,Vyl,22,18Awg,#6Stud,PK3000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Color | Red |
Material | Copper |
Product Type | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Insulation Material | Plastic, Vinyl |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Color | Red |
Barrel Type | Funnel |
Product Class | Fork Terminals |
Max Operating Temperature | 105 degrees celsius |
Description
Locking Fork Terminal, vinyl insulated, funnel entry, plastic insulation crimp, 22- 18 AWG wire range, #6 stud size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205P.Oem Marinco 20A Plug, Locking Master (205P.OEM)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- SANITUBE Long Plain Bevel Seat Ferrule 316L, 4" Od (14A6-400)
- Panduit Ferrules