Shop All Ferrules
Panduit
Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000
Mfr # PV18-6LF-MY
Zoro # G0414441
original price:
$235.99
5% off
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Overall Length 0.9 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.9 in |
Width | 0.3" |
Length | 0.9" |
Width (In.) | 0.27 in |
Details
Item | Fork Term,Lkg,Vyl,22,18Awg,#6Stud,PK1000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Funnel Barrel Type; Locking Fork; Brazed Seam |
Color | Red |
Finish | Tin-Plated |
Material | Copper |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Product Color | Red |
Connector Plating | Tin |
Connector Details | 1 x Fork Terminal |
Insulation Material | Vinyl |
Product Material | Copper |
Barrel Type | Funnel |
Product Class | Fork Terminals |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Term,Lkg,Vyl,22,18Awg,#6Stud,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 6", Plastic (1424)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 8 AWG, PK250 (701-064)
- Panduit Wire Connectors & Disconnects