Shop All Ferrules
Panduit
Fork Term, Lkg, Vy, Fe, 12-10Awg, #8std, PK500
Mfr # PV10-8LF-D
Zoro # G0415220
product price: $147.99
/pk 500, $0.30/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Vinyl
- Overall Length 1.05 in
- Max. Temp. 105°C
- Features Funnel Barrel Type; Locking Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.05 in |
Width | 0.3" |
Length | 1.1" |
Width (In.) | 0.3 in |
Details
Item | Fork Term,Lkg,Vy,Fe,12-10Awg,#8std,PK500 |
Wire Range | 10 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Features | Funnel Barrel Type; Locking Fork; Brazed Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Color | Yellow |
Material | Copper |
Finish | Tin-Plated |
Connector Details | 1 x Fork Terminal |
Insulation Material | Vinyl |
Connector Plating | Tin |
Product Color | Yellow |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Product Material | Copper |
Barrel Type | Funnel |
Product Class | Fork Terminals |
Description
Locking Fork Terminal, vinyl insulated, funnel entry, butted seam, 12- 10 AWG, #8 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- Panduit Ferrules