Shop All Wire Terminals
Panduit
Fork Term, 12, 10 Awg, PK25
Mfr # EV10-56FB-Q
Zoro # G0427960
product price: $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size M8
- Insulation Color Yellow
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV10-56FB-Q
- Zoro # G0427960
- UPC # 61305634187
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | M8 |
Overall Length | 1.2 in |
Width | 0.55 in |
Tongue Width - Wire Connector | 0.55 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Fork Term,12,10 Awg,PK25 |
Max. Voltage | 600V |
Standards | UL Listed 587H E52164; CSA Certified LR31218 |
Max. Temp. | 221 Degrees F |
Features | Funnel Entry |
Connection Material | Copper |
Terminal Type | Standard |
Seam | Butted |
Finish | Tin-Plated |
Insulation Dia | 0.24 in |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Color Coding | Yellow |
Description
Fork Term,12,10 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- Panduit Wire Connectors & Disconnects