Shop All Ferrules
Panduit
Fork, Nylon Ins, 26-22 Awg, #6 Stud, PK100
Mfr # PN22-6F-C
Zoro # G0424969
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Nylon
- Overall Length 0.77 in
- Max. Temp. 105°C
- Features Standard Entry Barrel; Insulation Grip Sleeve Barrel Type; Standard Fork; Insulation Grip Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.77 in |
Width | 0.3" |
Length | 0.8" |
Width (In.) | 1/4 in |
Length (In.) | 0.77 in |
Diameter | 0.1" |
Description
Fork,Nylon Ins,26-22 Awg,#6 Stud,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- LINEMASTER Treadlite II (T-91-SC36)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- Panduit Ferrules