Shop All Ferrules
Panduit
Fork, Nylon Ins, 18-14 Awg, #8, PK1000
Mfr # PN14-8F-M
Zoro # G0423785
product price: $362.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Overall Length 0.85 in
- Max. Temp. 105°C
- Features Grip Sleeve Barrel Type; Standard Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.85 in |
Length | 0.9" |
Width | 0.3" |
Width (In.) | 0.31 in |
Diameter | 0.2" |
Details
Item | Fork,Nylon Ins,18-14 Awg,#8,PK1000 |
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Features | Grip Sleeve Barrel Type; Standard Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Finish | Tin-Plated |
Color | Blue |
Product Material | Copper, Nylon |
Product Color | Blue |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Insulation Material | Nylon |
Connector Plating | Tin |
Product Class | Fork Terminals |
Barrel Type | Grip Sleeve |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Terminal, nylon insulated, 16- 14 AWG, #8 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMO LBP 3B COLLET 11.0 D TYPE (FGG3B711DN)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- Panduit Wire Connectors & Disconnects