Shop All Ferrules
Panduit
Fork, Nyl Ins, 22-18 Awg, #6, Nrw, PK1000
Mfr # PN18-6FN-M
Zoro # G0423995
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Overall Length 0.78 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.78 in |
Length | 0.8" |
Width | 0.2" |
Width (In.) | 0.24 in |
Diameter | 0.2" |
Details
Item | Fork,Nyl Ins,22-18 Awg,#6,Nrw,PK1000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Grip Sleeve Barrel Type; Narrow Fork; Butted Seam |
Color | Red |
Finish | Tin-Plated |
Material | Copper |
Insulation Material | Nylon |
Product Material | Nylon, Copper |
Connector Plating | Tin |
Product Type | Terminal Connector |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Product Color | Red |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Grip Sleeve |
Product Class | Wire Termination |
Description
Fork Terminal, nylon insulated, 22- 18 AWG, #6 stud size, narrow tongue, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT5e, 200-Pack (VDV826-762)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- Panduit Ferrules