Shop All Ferrules
Panduit
Fork, Nyl Ins, 18-14 Awg, #6, Nrw, PK1000
Mfr # PN14-6FN-M
Zoro # G0418885
product price: $381.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Overall Length 0.79 in
- Max. Temp. 105°C
- Features Grip Sleeve Barrel Type; Narrow Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.79 in |
Length | 0.8" |
Width | 0.2" |
Width (In.) | 0.24 in |
Diameter | 0.2" |
Details
Item | Fork,Nyl Ins,18-14 Awg,#6,Nrw,PK1000 |
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Features | Grip Sleeve Barrel Type; Narrow Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Finish | Tin-Plated |
Color | Blue |
Insulation Material | Nylon |
Product Material | Nylon, Copper |
Connector Plating | Tin |
Product Color | Blue |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Barrel Type | Grip Sleeve |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Description
Fork Terminal, nylon insulated, 16- 14 AWG, #6 stud size, narrow tongue, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1A MS with Hndle (RS-1A-MS)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- Panduit Wire Connectors & Disconnects