Shop All Ferrules
Panduit
Fork, Non-Insul, 26-22 Awg, #6 Stud, PK100
Mfr # P22-6F-C
Zoro # G0425431
product price: $32.85
/pk 100, $0.33/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Overall Length 0.59 in
- Max. Temp. 150°C
- Features Standard Barrel Type; Standard Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.59 in |
Length | 0.6" |
Width | 0.3" |
Inside Dia. | 0.04 in |
Width (In.) | 1/4 in |
Outside Diameter Inches | 0.08 in |
Details
Item | Fork,Non-Insul,26-22 Awg,#6 Stud,PK100 |
Wire Range | 26 to 22 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Features | Standard Barrel Type; Standard Fork; Brazed Seam |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Barrel Type | Beveled |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Fork Terminal, non-insulated, 26- 22 AWG, #6 stud size, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- LEVITON Louvre 1 Gang Wallplate (88080)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- Panduit Ferrules