Shop All Ferrules
Panduit
Fork, Non-Insul, 22-16 Awg, #8 Stud, PK100
Mfr # P18-8F-C
Zoro # G0422753
product price: $36.29
/pk 100, $0.36/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Overall Length 0.69 in
- Max. Temp. 150°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.69 in |
Length | 0.7" |
Width | 0.3" |
Inside Dia. | 0.07 in |
Width (In.) | 0.32 in |
Details
Item | Fork,Non-Insul,22-16 Awg,#8 Stud,PK100 |
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Standard Barrel Type; Standard Fork; Brazed Seam |
Finish | Tin-Plated |
Material | Copper |
Color | Metallic |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Connector Plating | Tin |
Product Class | Fork Terminals |
Barrel Type | Brazed |
Description
Fork Terminal, non-insulated, 22- 16 AWG, #8 stud size, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- AAON SENSOR TEMP 200 (R32960)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- Panduit Ferrules