Shop All Ferrules
Panduit
Fork, Non-Insul, 22-16 Awg, #6, Nrw, PK1000
Mfr # P18-6FN-M
Zoro # G0423499
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Overall Length 0.63 in
- Max. Temp. 150°C
- Features Standard Entry Barrel; Brazed Seam Barrel Type; Narrow Fork; Narrow Tongue, Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.63 in |
Length | 0.6" |
Width | 0.2" |
Length (In.) | 0.63 in |
Width (In.) | 0.24 in |
Outside Diameter Inches | 0.14 in |
Details
Item | Fork,Non-Insul,22-16 Awg,#6,Nrw,PK1000 |
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Features | Standard Entry Barrel; Brazed Seam Barrel Type; Narrow Fork; Narrow Tongue, Brazed Seam |
Standards | C22.2 No.65; UL486A-486B |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Connector Plating | Tin |
Product Type | Terminal Connector |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Details | 1 x Fork Terminal |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Barrel Type | Brazed |
Description
Fork Terminal, non-insulated, 22- 16 AWG, #6 stud size, narrow tongue, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- SANITUBE Long Weld Clamp Ferrule 316L, 1-1/2 (14AM76-150)
- Panduit Wire Connectors & Disconnects