Shop All Ferrules
Panduit
Fork, Non-Insul, 16-14 Awg, #10, PK1000
Mfr # P14-10F-M
Zoro # G0425230
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Overall Length 0.71 in
- Max. Temp. 150°C
- Features Standard Entry Barrel; Brazed Seam Barrel Type; Standard Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.71 in |
Width | 0.3" |
Length | 0.7" |
Width (In.) | 0.34 in |
Length (In.) | 0.71 in |
Outside Diameter Inches | 0.14 in |
Details
Item | Fork,Non-Insul,16-14 Awg,#10,PK1000 |
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Features | Standard Entry Barrel; Brazed Seam Barrel Type; Standard Fork; Brazed Seam |
Standards | C22.2 No.65; UL486A-486B |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Fork Terminal |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Barrel Type | Brazed |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Fork,Non-Insul,16-14 Awg,#10,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- Panduit Ferrules