Shop All Ferrules
Panduit
Fork Non-Insul, 12-10 Awg, #10, PK500
Mfr # P10-10F-D
Zoro # G0415105
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 (Sol)/10 (Str) to 12
- Insulation Type Non-Insulated
- Overall Length 0.78 in
- Max. Temp. 150°C
- Features Standard Barrel Type; Standard Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.78 in |
Length | 0.8" |
Width | 0.4" |
Width (In.) | 0.37 in |
Inside Dia. | 0.13 in |
Details
Item | Fork Non-Insul,12-10 Awg,#10,PK500 |
Wire Range | 18 (Sol)/10 (Str) to 12 |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Features | Standard Barrel Type; Standard Fork; Brazed Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Color | Metallic |
Material | Copper |
Product Material | Copper |
Connector Plating | Tin |
Product Type | Terminal Connector |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Barrel Type | Beveled |
Product Class | Fork Terminals |
Max Operating Temperature | 150 degrees celsius |
Description
Fork Terminal, non-insulated, 12- 10 AWG, #10 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- SANITUBE Female Short Weld I-Line Ferrule-316L, 3 (15WI6-300)
- Panduit Ferrules