Shop All Ferrules
Panduit
Fork, Locking, Nylon, 22-18 Awg, #8, PK1000
Mfr # PN18-8LF-M
Zoro # G0424311
product price: $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Overall Length 0.89 in
- Max. Temp. 105°C
- Features Grip Sleeve Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.89 in |
Length | 0.9" |
Width | 0.3" |
Width (In.) | 0.29 in |
Details
Item | Fork,Locking,Nylon,22-18 Awg,#8,PK1000 |
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Features | Grip Sleeve Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Color | Red |
Finish | Tin-Plated |
Material | Copper |
Product Material | Copper |
Product Color | Red |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Insulation Material | Metal, Nylon |
Product Type | Terminal Connector |
Connector Plating | Tin |
Max Operating Temperature | 105 degrees celsius |
Product Class | Fork Terminals |
Description
Locking Fork Terminal, nylon insulated, 22 - 18 AWG, #8 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Plastic Bushing, 25PK (EMTB150)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- Panduit Wire Connectors & Disconnects