Shop All Ferrules
Panduit
Fork, Locking, Nylon, 12-10 Awg, #6, PK500
Mfr # PN10-6LF-D
Zoro # G0424284
product price: $226.99
/pk 500, $0.45/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Nylon
- Overall Length 1.02 in
- Max. Temp. 105°C
- Features Grip Sleeve Barrel Type; Locking Fork; Butted Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.02 in |
Length | 1" |
Width | 0.3" |
Width (In.) | 0.3 in |
Details
Item | Fork,Locking,Nylon,12-10 Awg,#6,PK500 |
Wire Range | 10 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Features | Grip Sleeve Barrel Type; Locking Fork; Butted Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Material | Copper |
Finish | Tin-Plated |
Color | Yellow |
Product Material | Copper |
Product Color | Yellow |
Insulation Material | Nylon, Metal |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Connector Details | 1 x Fork Terminal |
Connector Plating | Tin |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Beveled |
Product Class | Wire Termination |
Description
Locking Fork Terminal, nylon insulated, 12 - 10 AWG, #6 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- Panduit Ferrules