Shop All Ferrules
Panduit
Fork, Locking, Non-Ins, 12-10 Awg, #8, PK500
Mfr # P10-8LF-D
Zoro # G0422780
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Non-Insulated
- Overall Length 0.79 in
- Max. Temp. 150°C
- Standards C22.2 No.65; UL486A-486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.79 in |
Length | 0.8" |
Width | 0.3" |
Length (In.) | 0.79 in |
Width (In.) | 0.3 in |
Outside Diameter Inches | 0.22 in |
Details
Item | Fork,Locking,Non-Ins,12-10 Awg,#8,PK500 |
Wire Range | 14 to 10 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Standards | C22.2 No.65; UL486A-486B |
Features | Standard Entry Barrel; Brazed Seam Barrel Type; Locking Fork |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Connector Details | 1 x Fork Terminal |
Product Type | Terminal Connector |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Barrel Type | Beveled |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Locking Fork Terminal, non-insulated, 14- 10 AWG, #8 stud size, bulk package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Counter, Totalizer (H7EC-N)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- MERSEN UL Class Fuse, G Class, Fast-Acting, 5A, 600V AC, Non-Indicating (AG5)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- Panduit Wire Connectors & Disconnects