Shop All Ferrules
Panduit
Fork, Lock, N-Ins, 16-14 Awg, #6 Stud, PK1000
Mfr # P14-6LF-M
Zoro # G0425142
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Overall Length 0.7 in
- Max. Temp. 150°C
- Standards C22.2 No.65; UL486A-486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.7 in |
Length | 0.7" |
Width | 0.3" |
Length (In.) | 0.7 in |
Width (In.) | 1/4 in |
Outside Diameter Inches | 0.16 in |
Details
Item | Fork,Lock,N-Ins,16-14 Awg,#6 Stud,PK1000 |
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Standards | C22.2 No.65; UL486A-486B |
Features | Standard Entry Barrel; Brazed Seam Barrel Type; Locking Fork |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Connector Plating | Tin |
Product Type | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Product Name | Terminal Connector |
Max Operating Temperature | 150 degrees celsius |
Barrel Type | Beveled |
Product Class | Wire Termination |
Description
Locking Fork Terminal, non-insulated, 18- 14 AWG, #6 stud size, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- INTERSTATE PNEUMATICS 0.718 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7330-12)
- Panduit Ferrules