Shop All Ferrules
Panduit
Fork, Flange, Nylon, 16-14 Awg, #8, PK1000
Mfr # PN14-8FF-M
Zoro # G0426174
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Overall Length 0.86 in
- Max. Temp. 105°C
- Features Grip Sleeve Barrel Type; Flanged Fork; Brazed Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.86 in |
Width | 0.3" |
Length | 0.9" |
Width (In.) | 0.31 in |
Details
Item | Fork,Flange,Nylon,16-14 Awg,#8,PK1000 |
Wire Range | 18 to 14 AWG |
Insulation Type | Nylon |
Max. Temp. | 105°C |
Features | Grip Sleeve Barrel Type; Flanged Fork; Brazed Seam |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Color | Blue |
Material | Copper |
Finish | Tin-Plated |
Product Type | Terminal Connector |
Insulation Material | Nylon, Metal |
Connector Details | 1 x Fork Terminal |
Connector Plating | Tin |
Product Material | Copper |
Product Name | Terminal Connector |
Product Color | Blue |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Grip Sleeve |
Product Class | Fork Terminals |
Description
Fork,Flange,Nylon,16-14 Awg,#8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1343)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- Panduit Ferrules