Shop All Ferrules
Panduit
Fork, Flange, Non-Ins, 16-14 Awg, #8, PK1000
Mfr # P14-8FF-M
Zoro # G0425011
product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Overall Length 0.72 in
- Max. Temp. 150°C
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.72 in |
Length | 0.7" |
Width | 0.3" |
Inside Dia. | 0.07 in |
Width (In.) | 0.31 in |
Details
Item | Fork,Flange,Non-Ins,16-14 Awg,#8,PK1000 |
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 150°C |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Features | Standard Barrel Type; Flanged Fork; Brazed Seam |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Product Material | Copper |
Connector Details | 1 x Fork Terminal |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Beveled |
Max Operating Temperature | 175 degrees celsius |
Description
Fork,Flange,Non-Ins,16-14 Awg,#8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- Panduit Ferrules