Shop All Wire Ducts
Panduit
Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray
Mfr # C3LG6
Zoro # G304859356
product price: $20.85
/pk 6, $3.48/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Snap-on
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Material PVC
- Height 0.37 in
- Standards UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C3LG6
- Zoro # G304859356
- UPC # 7498323120
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 3" |
Height | 0.37 in |
Overall Height | 0.37 |
Overall Width | 3.25 |
Overall Length | 6 ft |
Overall Height (In.) | 0.37 |
Overall Width (mm) | 82.6 |
Compatible Duct Width (In.) | 3 |
Overall Width (In.) | 3.25 |
Compatible Duct Width (mm) | 76.2 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 9.4 |
Overall Length (m) | 1.8 |
Description
The C3LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 0.37" x 3.259.4 mm x 82.6 mm) and 6' (1.83 m) long. Color Light Gray. 6 per package.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- Panduit Wire Ducts