Shop All Wire Ducts
Panduit
Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue
Mfr # C3IB6
Zoro # G0256975
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Material PVC
- Length 78.72"
- Height 0.37"
- Application Cover for Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C3IB6
- Zoro # G0256975
- UPC # 7498327386
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 78.72" |
Width | 3" |
Height | 0.37" |
Overall Length | 2 m |
Overall Height (In.) | 0.37 |
Compatible Duct Width (mm) | 76.2 |
Overall Height (mm) | 9.4 |
Overall Width (mm) | 82.6 |
Overall Length (m) | 1.83 |
Overall Width (In.) | 3.25 |
Overall Length (ft.) | 6 |
Compatible Duct Width (In.) | 3 |
Description
Each package includes only one 6-ft piece to cut to any desired length.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- Panduit Wire Ducts