Shop All Wire Ducts
Panduit
Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black
Mfr # C3BL6
Zoro # G307478523
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Material Lead-Free PVC
- Height 0.37 in
- Overall Length 2 m
- Application Cover for Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C3BL6
- Zoro # G307478523
- UPC # 7498323119
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 3.25 in |
Height | 0.37 in |
Overall Length | 2 m |
Overall Height (In.) | 0.37 |
Compatible Duct Width (mm) | 76.2 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 82.6 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 9.4 |
Compatible Duct Width (In.) | 3 |
Details
For Use With | Type G, Type F, Type D and Type FS Duct Base |
Color | Black |
Material | Lead-Free PVC |
Application | Cover for Wiring Duct |
Mount Method | Snap-on |
Product Type | Flushed Duct Cover |
Note | Base and Cover Sold Separately. |
Wiring Duct Style | Flush Cover |
Product Class | Wiring Duct & Duct Covers |
Description
Duct Cvr, Pvc, 3w x 6 ft, Blk
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 12 (DTU363AWK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- Panduit Wire Ducts