Shop All Wire Ducts
Panduit
Flush Cover, Type NC, Halogen-Free, White, 4" x 1' (6-Pack)
Mfr # NC4WH6
Zoro # G607478414
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NE Wiring Duct
- Color White
- Material Halogen-Free PPO
- Height 0.37 in
- Overall Length 1.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NC4WH6
- Zoro # G607478414
- UPC # 7498323157
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 4" |
Height | 0.37 in |
Overall Length | 1.8 m |
Overall Width (mm) | 108 |
Overall Height (In.) | 0.37 |
Compatible Duct Width (In.) | 4 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Compatible Duct Width (mm) | 101.6 |
Overall Height (mm) | 9.4 |
Overall Width (In.) | 4.25 |
Details
Item | Flush Cover, Type NC, Halogen-Free |
For Use With | NE Wiring Duct |
Color | White |
Material | Halogen-Free PPO |
Application | Cover for Wiring Duct |
Mount Method | Snap-on |
Product Type | Flushed Duct Cover |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct Cover, White, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH Ceramic Fuse, Time-Delay, 25A, 250V AC (PE1189060)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- BLUE SEA SYSTEMS Blue Sea 5289 AGC Fuse Kit - 41-Piece (5289)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue (C3IB6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- Panduit Wire Ducts