Shop All Cable Support Grips
Panduit
Flt Cble Mnt, Adh, 1.20"wcble, PK200
Mfr # FCM1.2-A-T14
Zoro # G0423270
product price: $182.99
/pk 200, $0.91/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Color Gray
- Overall Length (mm) 34.8
- Adhesive Material Rubber
- Application Latching Flat Cable Mount For 1.2" (30.5mm) Cable Width.Wire Routing Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1.2-A-T14
- Zoro # G0423270
- UPC # 7498359005
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Overall Length (mm) | 34.8 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1.37 |
Overall Width (In.) | 1 |
Width | 1.37 in |
Overall Length | 1 in |
Details
Item | Flt Cble Mnt,Adh,1.20"wcble,PK200 |
Material | Nylon 6.6 |
Color | Gray |
Adhesive Material | Rubber |
Application | Latching Flat Cable Mount For 1.2" (30.5mm) Cable Width.Wire Routing Solutions |
For Use With | Flat Cable |
Mount Method | Rubber Adhesive Tape |
Product Type | Latching Flat Cable Mount |
Static Load Capacity (kg) | 0.281 |
Environment | Indoor |
Static Load Capacity (lb) | 0.62 |
Product Class | Wire Routing, Management & Protection |
Description
Flt Cble Mnt,Adh,1.20 In.wcble,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- Panduit Cord Grips