Shop All Cable Support Grips
Panduit
Flt Cble Mnt, #6screw, 1.20"wcble, PK100
Mfr # FCM1.2-S6-C14
Zoro # G0426271
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Color Gray
- Application For High Bonding Strength Applications
- Overall Width (mm) 25.4
- Product Type Latching Flat Cable Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1.2-S6-C14
- Zoro # G0426271
- UPC # 7498359009
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Overall Width (mm) | 25.4 |
Overall Length (mm) | 34.8 |
Overall Width (In.) | 1 |
Screw Size | #6 (M3) |
Overall Length (In.) | 1.37 |
Width | 1.20" |
Depth | 1.37" |
Overall Length | 1 in |
Details
Item | Flt Cble Mnt,#6screw,1.20"wcble,PK100 |
Material | Nylon 6.6 |
Color | Gray |
Application | For High Bonding Strength Applications |
Product Type | Latching Flat Cable Mount |
For Use With | Flat Cable |
Mount Method | Screw |
Environment | Indoor |
Product Color | Gray |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Cable Manager Type | Cable Holder |
Product Material | Nylon |
Product Name | Adhesive Backed Latching Flat Cable Holder |
Product Class | Wire Routing, Management & Protection |
Description
Flt Cble Mnt,#6screw,1.20 In.wcble,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Panel Mount Circuit Breaker, 15 A, 32V DC (CB174-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- Panduit Cable Support Grips