Shop All Cable Clamps & Clips
Panduit
Flexible Cable Clip to Attach MC or AC C
Mfr # P449
Zoro # G3036479
product price: $84.99
/pk 100, $0.85/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Attach Mc or Ac Cable To Metal Stud
- Product Type Cable Clip
- Body Material High Carbon Steel, Spring Tempered
- Mount Method Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P449
- Zoro # G3036479
- UPC # 7498363141
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Color | Black |
Application | Attach Mc or Ac Cable To Metal Stud |
Product Type | Cable Clip |
Body Material | High Carbon Steel, Spring Tempered |
Mount Method | Push |
Product Class | Wire Routing, Management & Protection |
Description
Flexible Cable Clip to Attach MC or AC Cable to Metal Stud
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50D0687B)
- Panduit Cable Clamps & Clips