Shop All Cable Clamps & Clips
Panduit
Flat Cable Plate, 1" (25.4mm) W Cable, B
Mfr # FCPI1-C20
Zoro # G2772037
product price: $37.79
/pk 100, $0.38/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Flat Cable
- Height 0.20"
- Material Nylon 6.6
- Width 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCPI1-C20
- Zoro # G2772037
- UPC # 7498359000
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.20" |
Width | 0.38" |
Overall Length | 0.16 in |
Depth | 1.29" |
Overall Length (mm) | 9.5 |
Overall Height (mm) | 5.1 |
Overall Width (In.) | 1.29 |
Overall Length (In.) | 0.375 |
Overall Height (In.) | 0.2 |
Overall Width (mm) | 32.8 |
Details
Color | Black |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Application | Flat Cable Mounting System for 1" (25.4mm) Cable Width |
Mount Method | Cable Tie |
Environment | Indoor |
Product Type | Flat Cable Mount |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors |
Product Material | Nylon |
Product Name | Flat Cable Mounting Plate |
Product Color | Black |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Plate, 1" (25.4mm) W Cable, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- Panduit Cable Clamps & Clips