Shop All Cable Supports
Panduit
Flat Cable Mount, PK50
Mfr # FCM3.25-A-L14
Zoro # G0766497
product price: $81.29
/pk 50, $1.63/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 1"
- Overall Length (In.) 3.38
- Static Load Capacity (lb) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM3.25-A-L14
- Zoro # G0766497
- UPC # 7498359366
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Overall Length (In.) | 3.38 |
Overall Width (In.) | 1 |
Overall Length (mm) | 85.9 |
Overall Width (mm) | 25.4 |
Depth | 7.30" |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK50 |
Color | Gray |
Material | Nylon 6.6 |
Static Load Capacity (lb) | 1.5 |
Product Type | Latching Flat Cable Mount |
Static Load Capacity (kg) | 0.68 |
Application | Latching Flat Cable Mount For 3.2" (82mm) Cable Width |
For Use With | Flat Cable |
Environment | Indoor |
Mount Method | Rubber Adhesive Tape |
Adhesive Material | Rubber |
Product Name | Adhesive Backed Latching Flat Cable Holder |
Product Color | Gray |
Additional Information | Adhesive Type: Rubber adhesive, Environment: Indoors, Screw Size: #6 (M3) |
Product Material | Nylon |
Cable Manager Type | Cable Holder |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- Panduit Cable Supports