Shop All Cable Supports
Panduit
Flat Cable Mount, PK200
Mfr # FCM3.25-A-T14
Zoro # G0766427
product price: $264.99
/pk 200, $1.32/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 3.38 in
- Overall Length (In.) 3.38
- Overall Width (mm) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM3.25-A-T14
- Zoro # G0766427
- UPC # 7498359367
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.38 in |
Overall Length (In.) | 3.38 |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 85.8 |
Overall Width (In.) | 1 |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK200 |
Color | Gray |
Material | Nylon 6.6 |
Product Type | Latching Flat Cable Mount |
Mount Method | Rubber Adhesive Tape |
Environment | Indoor |
Static Load Capacity (kg) | 0.68 |
For Use With | Flat Cable |
Static Load Capacity (lb) | 1.5 |
Adhesive Material | Rubber |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- Panduit Cable Supports